Faceshield Mesh Visor for V-Gard® Frames and V-Gard® Headgears
V-Gard® Faceshield Mesh Visor for V-Gard® Frames and V-Gard® Headgears
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be perfectly combined with helmet-mounted ear muffs
- Special visors, called nitrometers, are designed to work with V-Gard Retractable or Standard Chin Protector
- Wide face coverage
- Aluminum edged mesh visor designed for use with most V-Gard Frames; not recommended for use with V-Gard Metal Frames
- Plastic mesh visors designed for use with V-Gard Frames and V-Gard Headgear
- Not for use against splash, impact
Documents
Specifications
- ANSI:
- ANSI Z87.1-2010
- Application:
- General Purpose
- Clothing Size:
- One Size Fits All
- Collection:
- V-Gard®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Height:
- 3-13/50 in
- Length:
- 15-43/50 in
- Material:
- Metal
- Product Type:
- Visor
- Reusable:
- Yes
- Size:
- 8 in x 17 in
- Width:
- 5-7/50 in