Full Brim Hard Hat in Metallic Gold

You last purchased this on
 
MSA Safety Company

V-Gard® Full Brim Hard Hat in Metallic Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
MSA Safety Company

V-Gard® Full Brim Hard Hat in Metallic Gold

  • Fast #
  • Part #M10071159
  • Item #3147814
  • Manufacturer Part #10071159
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Metallic Gold Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Featuring Fas-Trac® III Suspension and slots for better impact resistance and personal comfort
  • Available in a variety of designs including an extreme hi-viz option that meets ANSI/ISEA Z89.1-2015 requirements for optional hi-viz feature, as well as the ANSI/ISEA 107 standard for high visibility
  • Industrial-strength head protection that's lightweight yet durable
  • Custom imprinting and striping available
  • Metallic gold option designed for use on the jobsite and for ceremonial purposes
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1 2015, ANSI 107
Application:
General Purpose
CSA Certified:
CSA Z94.1 2005 (Class E, Type I)
Clothing Size:
Standard
Collection:
V-Gard®
Color Finish Category:
Gold Tones
Color Finish Name:
Metallic Gold
Disposable:
No
Height:
5-9/10 in
Length:
12 in
Material:
Plastic
Material Type:
High Density Polyethylene
Reusable:
Yes
Weight:
1.1 lb
Width:
5-3/5 in