MSA

V-Gard Full Brim Hard Hat in Orange

Part #M496075  |  Manufacturer Part #496075

Color/Finish:
Orange

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z89.1-2009

CSA Certified: CSA 294.1-2005

Color Finish: Orange

Material: Plastic

Material Type: Polyethylene