V-Gard® Sun Shield for MSA V-Gard Non-slotted Hat

Part #M697410  |  Item #3264660  |  Manufacturer Part #697410

$ 50.03 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily attaches to helmets and caps
  • Polyurethane brim extender protects against sun and heat
  • Smoke-tinted Lexan front for extra protection

Documents

Specifications

Application: General Purpose

Clothing Size: One Size Fits All

Collection: V-Gard®

Color Finish: Smoke

Color Finish Category: Greys

Disposable: No

Height: 12 in

Length: 17 in

Material: Plastic

Material Type: Polyurethane

Product Type: [Sun Shield, Full Brim]

Reusable: Yes

Weight: 0.22

Width: 15 in