Overflow Shut-Off Float Switch in Grey
This product has been replaced by
Manufacturer Part #83412
All-Access Overflow Shut-Off Float Switch in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.5
- Collection:
- All-Access
- Color Finish Name:
- Grey
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 1-4/5 in