1.5HP 1PH 115/230V Cast Iron BOOST PUMP

You last purchased this on
 
AMT

MSV1 1.5HP 1PH 115/230V Cast Iron BOOST PUMP

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

MSV1 1.5HP 1PH 115/230V Cast Iron BOOST PUMP

  • Fast #
  • Part #AMSV1131P
  • Item #5073661
  • Manufacturer Part #MSV1-13-1P
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cast Iron Base and Adapter
  • Tungsten Carbide w/EPDM
  • 304 SS Components
  • These American built, heavy-duty pumps feature all the latest technology at an affordable cost
  • Drop in replacement for Grundfos CR1 Series
  • Available in 2 through 27 stages
  • The AMT line of multistage boosters are a great choice for boosting water to higher elevations, boosting city water pressure for use in irrigation and filtration
  • All motors are TEFC and dual hertz (50 or 60 cycle)
  • Requires Certification

Documents


Specifications

Collection:
MSV1
Discharge:
1 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Horsepower:
1-1/2 hp
Material:
Stainless Steel, Cast Iron
Material Type:
304 SS, PTFE
Maximum Temperature:
180
Power Source:
AC
Pressure - Maximum:
232 psi
Pump Application -:
Pressure Booster
Pump Body Material:
Cast Iron
Pump Motor Type:
TEFC
Pump Phase:
3
Pump Stage:
13
RPM:
1750
Type:
AMSV1131P
Volts:
115/208/230V