1HP 3PH 230/460V Cast Iron BOOST PUMP
MSV1 1HP 3PH 230/460V Cast Iron BOOST PUMP
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast Iron Base and Adapter
- Tungsten Carbide w/EPDM
- 304 SS Components
- These American built, heavy-duty pumps feature all the latest technology at an affordable cost
- Drop in replacement for Grundfos CR1 Series
- Available in 2 through 27 stages
- The AMT line of multistage boosters are a great choice for boosting water to higher elevations, boosting city water pressure for use in irrigation and filtration
- All motors are TEFC and dual hertz (50 or 60 cycle)
Documents
Specifications
- Collection:
- MSV1
- Discharge:
- 1 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Horsepower:
- 1 hp
- Material:
- Stainless Steel, Cast Iron
- Material Type:
- 304 SS, PTFE
- Maximum Temperature:
- 180
- Power Source:
- AC
- Pressure - Maximum:
- 232 psi
- Pump Application -:
- Pressure Booster
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 3
- Pump Stage:
- 8
- RPM:
- 1750
- Type:
- AMSV183P
- Volts:
- 208/230/460V