MSV3 1.5HP 1PH 115/230V Cast Iron BOOST PUMP

Part #AMSV391P  |  Item #5073677  |  Manufacturer Part #MSV3-9-1P

Call for Pricing EACH

Type:

AMSV391P
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 304 SS Components
  • Cast Iron Base and Adapter
  • Tungsten Carbide w/EPDM
  • All motors are TEFC and dual hertz (50 or 60 cycle)
  • The AMT line of multistage boosters are a great choice for boosting water to higher elevations, boosting city water pressure for use in irrigation and filtration
  • Drop in replacement for Grundfos CR3 Series
  • Available in 2 through 25 stages
  • These American built, heavy-duty pumps feature all the latest technology at an affordable cost

Documents

Specifications

Collection: MSV3

Discharge: 1 in

Discharge Configuration: Horizontal

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Horsepower: 1-1/2 hp

Inlet Service Size: 1 in

Material: [Stainless Steel, Cast Iron]

Material Type: [304 SS, PTFE]

Maximum Pressure: 232 psi

Maximum Temperature: 180

Power Source: AC

Pump Application: Pressure Booster

Pump Motor Type: TEFC

Pump Phase: 1

Pump Stage: 9

RPM: 3450

Type: AMSV391P

Volts: 115/208/230V