2HP 1PH 115/230V Cast Iron BOOST PUMP

You last purchased this on
 
AMT

MSV3 2HP 1PH 115/230V Cast Iron BOOST PUMP

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

MSV3 2HP 1PH 115/230V Cast Iron BOOST PUMP

  • Fast #
  • Part #AMSV3101P
  • Item #5073735
  • Manufacturer Part #MSV3-10-1P
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cast Iron Base and Adapter
  • Tungsten Carbide w/EPDM
  • 304 SS Components
  • These American built, heavy-duty pumps feature all the latest technology at an affordable cost
  • Drop in replacement for Grundfos CR3 Series
  • Available in 2 through 25 stages
  • The AMT line of multistage boosters are a great choice for boosting water to higher elevations, boosting city water pressure for use in irrigation and filtration
  • All motors are TEFC and dual hertz (50 or 60 cycle)
  • Requires Certification

Documents


Specifications

Collection:
MSV3
Discharge:
1 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Horsepower:
2 hp
Material:
Stainless Steel, Cast Iron
Material Type:
304 SS, PTFE
Maximum Temperature:
180
Power Source:
AC
Pressure - Maximum:
232 psi
Pump Application -:
Pressure Booster
Pump Motor Type:
TEFC
Pump Phase:
1
Pump Stage:
10
RPM:
3450
Type:
AMSV3101P
Volts:
115/208/230V