Mti Baths
Adena 7 59-1/2 x 35-1/4 in. Freestanding Bathtub with Center Drain in Bone
Part #MTIS75BO | Item #8135108 | Manufacturer Part #S75-BO
Product Details
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.1
ASTM Specifications: ASTM F-462 1994
Basin Length: 40 in
Basin Width: 25 in
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 71 gal
Clawfoot Included: No
Collection: Adena 7
Color Finish: Bone
Color Finish Category: Neutrals
Drain Included: No
Drain Location: Center
Faucet Included: No
GSA Approved: No
IAPMO Listed: No
Installation Type: Freestanding
Material: Acrylic
NSF Certified: No
Number of Occupants: 1
Overall Height: 21-3/4 in
Overall Length: 59-1/2 in
Overall Width: 35-1/4 in
Overflow Type: Round
Size: 59-1/2 in x 35-1/4 in
Soaking Depth: 15-1/2 in
UL Listed: No
Weight: 135