21-3/8 x 13-5/8 in. Oval Dual Mount Bathroom Sink in White Matte
Alissa 21-3/8 x 13-5/8 in. Oval Dual Mount Bathroom Sink in White Matte
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All are made in the USA
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- The result is molded stone. 100% solid.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Alissa
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 21-3/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Oval
- Sink Bowl Size:
- 20-1/2 in x 12-1/2 in
- Sink Depth:
- 4-7/8 in
- Sink Installation Type:
- Undermount, Vessel Mount
- Sink Material:
- Solid Surface
- Sink Size Range:
- 21 in - 25 in
- Width:
- 13-5/8 in