33 x 22-1/4 in. Acrylic Single Bowl Farmhouse Kitchen Sink in White
Basics® 33 x 22-1/4 in. Acrylic Single Bowl Farmhouse Kitchen Sink in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No holes drilled standard; up to 4 holes drilled by MTI at no additional charge. Please indicate number of holes on order
- Durable Lucite® Cast acrylic shell is extremely scratch- and stain-resistant yet renewable because the color goes all the way through the material.
- Can be undermounted or caulked directly to the countertop without the use of clips or channels
- Multi-layered reinforced backing of thick fiberglass, resin and titanium.
- Non-porous surface makes cleaning and sanitizing faster and more effective.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Acrylic
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22-1/4 in