59-1/2 x 41-1/2 in. Whirlpool Drop-In Bathtub with Left Drain in Biscuit
Basics® 59-1/2 x 41-1/2 in. Whirlpool Drop-In Bathtub with Left Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 1-bhp pump
- Textured bottom
- Features 6 point-massage jets
Specifications
- ADA Compliant:
- No
- AMP:
- 5.5
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462-1994
- Basin Length:
- 40-1/4 in
- Basin Shape:
- Oval
- Basin Width:
- 30 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 88 gal
- Collection:
- Basics®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 21-3/4 in
- Drain Included:
- Yes
- Drain Location:
- End
- GSA Approved:
- No
- Horsepower:
- 1 hp
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 59-1/2 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 21-3/4 in
- Overall Length:
- 59-1/2 in
- Overall Width:
- 41-1/2 in
- Overflow Type:
- Round
- Pump Location:
- Right
- Size:
- 59-1/2 in x 41-1/2 in
- Soaking Depth:
- 18 in
- UL Listed:
- No
- Volts:
- 110V
- Weight:
- 99 lb
- Width:
- 41-1/2 in
- cUPC Certified:
- No