69-1/4 x 41-3/4 in. Soaker Drop-In Bathtub with Left Drain in Biscuit
Basics® 69-1/4 x 41-3/4 in. Soaker Drop-In Bathtub with Left Drain in Biscuit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured bottom
- Soaking bath
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462-1994
- Basin Length:
- 47 in
- Basin Shape:
- Oval
- Basin Width:
- 27 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 75 gal
- Collection:
- Basics®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Soaker
- Depth:
- 19-1/2 in
- Drain Included:
- Yes
- Drain Location:
- End
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 69-1/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 19-1/2 in
- Overall Length:
- 69-1/4 in
- Overall Width:
- 41-3/4 in
- Overflow Type:
- Round
- Size:
- 69-1/4 in x 41-3/4 in
- Soaking Depth:
- 15 in
- UL Listed:
- No
- Weight:
- 100 lb
- Width:
- 41-3/4 in
- cUPC Certified:
- No