66 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Cameron 3 66 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-leveled foam base
- Includes integral front skirting and integral tile flange
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- All Designer Collection tubs are hand crafted with pride in the USA
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1 1995
- ASTM:
- ASTM F-462 1994
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 49 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 67 gal
- Collection:
- Cameron 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20-1/2 in
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Soaking Depth:
- 14-3/4 in
- UL Listed:
- Yes
- Weight:
- 115 lb
- cUPC Certified:
- No