Designer 48 x 32 in. Rectangle Shower Base in Bone

Part #MTISB4832MTBOLH  |  Item #8135150  |  Manufacturer Part #SB4832MTBOLH

$ 1,072.50 EACH

Color/Finish:
Bone

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

Specifications

ADA Compliant: No

ASTM Specifications: ASTM C-1028 2007

Application: Residential

CARB OTC LEED Compliant: No

Collection: Designer

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 1 in

Drain Location: End

Drain Opening: 3-1/2 in

GSA Approved: No

Height: 3 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 48 in

Material: Acrylic

NSF Certified: No

Seat Included: No

Shower Base Shape: Rectangle

Strainer Color: Polished Chrome

Threshold Height: 3 in

UL Listed: No

Width: 32 in