Mti Baths

Designer 60 x 29-3/4 in. Rectangle Shower Base in Biscuit

Part #MTISB6030BFSEATBIL  |  Item #8134544  |  Manufacturer Part #SB6030BFSEAT-BI -LH

$ 1,796.25 EACH

Color/Finish:
Biscuit

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cross-linked cast acrylic construction
  • Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
  • The surface is extremely scratch and stain-resistant
  • The non-porous surface makes cleaning and sanitizing faster and better
  • Textured bottom meets ASTM F-462-1994 for slip-resistance

Specifications

ADA Compliant: No

ASTM Specifications: ASTM F-462-1994

Application: Residential

CARB OTC LEED Compliant: No

Collection: Designer

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 17-3/4 in

Drain Location: End

Drain Opening: 3-1/2 in

GSA Approved: No

Height: 22-1/2 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 60 in

Material: Acrylic

NSF Certified: No

Seat Included: Yes

Shower Base Shape: Rectangle

Strainer Color: Polished Chrome

Threshold Height: 22-1/2 in

Type: MTISB6030

UL Listed: Yes

Width: 29-3/4 in