Mti Baths
Designer 60 x 29-3/4 in. Rectangle Shower Base in Bone
Part #MTISB6030BFSEATBOL | Item #8135065 | Manufacturer Part #SB6030BFSEAT-BO-LH
Product Details
Specifications
ADA Compliant: No
ASTM Specifications: ASTM C-1028 2007
Application: Residential
CARB OTC LEED Compliant: No
Collection: Designer
Color Finish: Bone
Color Finish Category: Neutrals
Depth: 17-3/4 in
Drain Location: End
Drain Opening: 3-1/2 in
GSA Approved: No
Height: 22-1/2 in
IAPMO Listed: No
Installation Type: Floor Mount
Length: 60 in
Material: Acrylic
NSF Certified: No
Seat Included: Yes
Shower Base Shape: Rectangle
Strainer Color: Polished Chrome
Threshold Height: 3 in
UL Listed: No
Width: 29-3/4 in