60 x 29-3/4 in. Rectangle Shower Base in Bone
Designer 60 x 29-3/4 in. Rectangle Shower Base in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
- The surface is extremely scratch and stain-resistant
- Cross-linked cast acrylic construction
- Textured bottom meets ASTM F-462-1994 for slip-resistance
- The non-porous surface makes cleaning and sanitizing faster and better
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM C-1028 2007
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Designer
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 17-3/4 in
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 22-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Seat Included:
- Yes
- Shower Base Shape:
- Rectangle
- Strainer Color:
- Polished Chrome
- Threshold Height:
- 3 in
- UL Listed:
- No
- Width:
- 29-3/4 in