60 x 29-3/4 in. Rectangle Shower Base in White

You last purchased this on
 
Mti Baths

Designer 60 x 29-3/4 in. Rectangle Shower Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mti Baths

Designer 60 x 29-3/4 in. Rectangle Shower Base in White

  • Fast #
  • Part #MTISB6030BFSEATWHL
  • Item #8134666
  • Manufacturer Part #SB6030BFSEAT-WH-LH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
  • The surface is extremely scratch and stain-resistant
  • Cross-linked cast acrylic construction
  • Textured bottom meets ASTM F-462-1994 for slip-resistance
  • The non-porous surface makes cleaning and sanitizing faster and better
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM F-462-1994
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Designer
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-3/4 in
Drain Location:
End
Drain Opening:
3-1/2 in
GSA Approved:
No
Height:
22-1/2 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Seat Included:
Yes
Shower Base Shape:
Rectangle
Strainer Color:
Polished Chrome
Threshold Height:
22-1/2 in
UL Listed:
Yes
Width:
29-3/4 in