Harmony 2 71-1/4 x 41 in. Freestanding Bathtub with Center Drain in Bone

Part #MTIS86BO  |  Item #8135137  |  Manufacturer Part #S86-BO

$ 3,480.00 EACH

Color/Finish:
Bone

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

ASTM Specifications: ASTM F-462 1994

Basin Length: 44 in

Basin Width: 23-1/2 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 110 gal

Clawfoot Included: No

Collection: Harmony 2

Color Finish: Bone

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Center

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Occupants: 2

Overall Height: 25-5/8 in

Overall Length: 71-1/4 in

Overall Width: 41 in

Overflow Type: Round

Size: 71-1/4 in x 41 in

Soaking Depth: 21-1/4 in

UL Listed: No

Weight: 121