Mti Baths
Laney 2 65 x 33-3/4 in. Freestanding Bathtub with Rear Center Drain in Bone
Part #MTIAE208BO | Item #8134977 | Manufacturer Part #AE208BO
Product Details
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: ANSI Z124.1
ASTM Specifications: ASTM F-462 1994
Basin Depth: 20-1/2 in
Basin Length: 42-1/2 in
Basin Width: 23 in
Bathtub Shape: Oval
Bathtub Type: Total Massage
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 80 gal
Clawfoot Included: No
Collection: Laney 2
Color Finish: Bone
Color Finish Category: Neutrals
Drain Included: No
Drain Location: Rear Center
Drain Opening: 1-1/2 in
Faucet Included: No
GSA Approved: No
IAPMO Listed: No
Installation Type: Freestanding
Material: Acrylic
NSF Certified: No
Number Of Jets: 30
Number of Occupants: 2
Overall Height: 23-1/2 in
Overall Length: 65 in
Overall Width: 33-3/4 in
Overflow Type: Round
Size: 65 in x 33-3/4 in
Soaking Depth: 17 in
UL Listed: No
Volts: 110V
Weight: 121