Mti Baths
Melinda 1 71-1/4 x 34-3/4 in. Freestanding Bathtub with Center Drain in Bone
Part #MTIS74BASE74BO | Item #8135130 | Manufacturer Part #S74+BASE74-BO
Product Details
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.1
ASTM Specifications: ASTM F-462 1994
Basin Length: 46 in
Basin Width: 24 in
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 75 gal
Clawfoot Included: No
Collection: Melinda 1
Color Finish: Bone
Color Finish Category: Neutrals
Drain Included: No
Drain Location: Center
Faucet Included: No
GSA Approved: No
IAPMO Listed: No
Installation Type: Freestanding
Material: Acrylic
NSF Certified: No
Number of Occupants: 1
Overall Height: 23-1/2 in
Overall Length: 71-1/4 in
Overall Width: 34-3/4 in
Overflow Type: Round
Size: 71-1/4 in x 34-3/4 in
Soaking Depth: 18 in
UL Listed: No
Weight: 121