71-1/4 x 34-3/4 in. Freestanding Bathtub with Rear Center Drain in Bone

You last purchased this on
 
Mti Baths

Melinda 1 71-1/4 x 34-3/4 in. Freestanding Bathtub with Rear Center Drain in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mti Baths

Melinda 1 71-1/4 x 34-3/4 in. Freestanding Bathtub with Rear Center Drain in Bone

  • Fast #
  • Part #MTIAE74BASE74BO
  • Item #8134627
  • Manufacturer Part #AE74+BASE74-BO
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1
ASTM:
ASTM F-462 1994
Basin Depth:
21 in
Basin Length:
46 in
Basin Width:
24 in
Bathtub Shape:
Oval
Bathtub Type:
Total Massage
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
75 gal
Clawfoot Included:
No
Collection:
Melinda 1
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
Faucet Included:
No
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Jets:
30
Number of Occupants:
1
Overall Height:
23-1/2 in
Overall Length:
71-1/4 in
Overall Width:
34-3/4 in
Overflow Type:
Round
Size:
71-1/4 in x 34-3/4 in
Soaking Depth:
18 in
UL Listed:
No
Volts:
110V
Weight:
121 lb