71-1/4 x 34-3/4 in. Freestanding Bathtub with Rear Center Drain in Bone
Melinda 1 71-1/4 x 34-3/4 in. Freestanding Bathtub with Rear Center Drain in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462 1994
- Basin Depth:
- 21 in
- Basin Length:
- 46 in
- Basin Width:
- 24 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Total Massage
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 75 gal
- Clawfoot Included:
- No
- Collection:
- Melinda 1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 30
- Number of Occupants:
- 1
- Overall Height:
- 23-1/2 in
- Overall Length:
- 71-1/4 in
- Overall Width:
- 34-3/4 in
- Overflow Type:
- Round
- Size:
- 71-1/4 in x 34-3/4 in
- Soaking Depth:
- 18 in
- UL Listed:
- No
- Volts:
- 110V
- Weight:
- 121 lb