Melinda 8 66-1/2 x 35-1/2 in. Freestanding Bathtub with Center Drain in Bone

Part #MTIAST191BASE191BO  |  Item #8134482  |  Manufacturer Part #AST191+BASE191-BO

$ 6,105.00 EACH

Color/Finish:
Bone

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

ASTM Specifications: ASTM F-462 1994

Basin Length: 40 in

Basin Width: 22 in

Bathtub Shape: Oval

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 81 gal

Clawfoot Included: No

Collection: Melinda 8

Color Finish: Bone

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Center

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number Of Jets: 20

Number of Occupants: 2

Overall Height: 23-1/2 in

Overall Length: 66-1/2 in

Overall Width: 35-1/2 in

Overflow Type: Round

Size: 66-1/2 in x 35-1/2 in

Soaking Depth: 23-1/2 in

UL Listed: No

Volts: 110V

Weight: 121