Mti Baths

Melinda 8 66-1/2 x 35-1/2 in. Freestanding Bathtub with Rear Center Drain in Bone

Part #MTIS191BO  |  Manufacturer Part #S191-BO

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

ASTM Specifications: ASTM F-462 1994

Basin Depth: 20-1/4 in

Basin Length: 40 in

Basin Width: 22 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 81 gal

Clawfoot Included: No

Collection: Melinda 8

Color Finish: Bone

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Rear Center

Drain Opening: 1-1/2 in

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Occupants: 2

Overall Height: 23-1/2 in

Overall Length: 66-1/2 in

Overall Width: 35-1/2 in

Overflow Type: Round

Size: 66-1/2 in x 35-1/2 in

Soaking Depth: 17-1/2 in

UL Listed: No

Weight: 121