22 x 14-1/4 in. Rectangular Dual Mount Bathroom Sink in White Matte

You last purchased this on
 
MTI Baths

22 x 14-1/4 in. Rectangular Dual Mount Bathroom Sink in White Matte

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Baths

22 x 14-1/4 in. Rectangular Dual Mount Bathroom Sink in White Matte

  • Fast #
  • Part #MTIMTCS731WHMT
  • Item #4296629
  • Manufacturer Part #MTCS731-WH-MT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Matte Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All are made in the USA
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • The result is molded stone. 100% solid.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White Matte
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
22 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
20-1/4 in x 12-1/2 in
Sink Depth:
5-1/8 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Solid Surface
Sink Size Range:
21 in - 25 in
Width:
14-1/4 in