65 x 34-1/4 in. Freestanding Bathtub with Left Drain in Matte White
This product has been replaced by
Manufacturer Part #S199A-WH-MT
Savoy 2 65 x 34-1/4 in. Freestanding Bathtub with Left Drain in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes integrated slotted overflow with Chrome toe-tap drain kit
- ESS pedestal base
- Soaking bath
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Application:
- Residential
- Basin Depth:
- 19 in
- Basin Length:
- 42 in
- Basin Shape:
- Oval
- Basin Width:
- 24 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 98 gal
- Clawfoot Included:
- No
- Collection:
- Savoy 2
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 20-1/4 in
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Engineered Solid Stone™
- NSF Certified:
- No
- Origin:
- Domestic
- Shape:
- Oval
- Size:
- 65 in x 34-1/4 in x 34-1/4 in
- Type:
- MTIS199MT
- UL Listed:
- No
- Weight:
- 244 lb
- Width:
- 34-1/4 in