0 items

MTI Whirlpools Elise SR 1-Bowl Engineered Solid Stone Semi-Recessed Mount Lavatory Sink

MTIMTCS714

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All are made in the USA
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • The result is molded stone. 100% solid.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
Application
Residential
Bowl Size Single Or Left
21 in x 12-3/4 in x 5-1/4 in
CARB OTC LEED Compliant
No
Collection
Elise SR
Color Finish
White Gloss
Color Finish Category
Whites
Depth
3-1/2 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Faucet Mount
Wall Mount
GSA Approved
No
Height
3 in
IAPMO Listed
No
Installation Type
Semi-recessed Mount
Material
Engineered Solid Stone™
NSF Certified
No
Number Of Bowls
1
Overall Sink Size
22-1/4 in x 14 in x 3 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday