0 items

MTI Whirlpools Designer 36 x 42 in. Shower Base

MTISB4236

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cross-linked cast acrylic construction
  • Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
  • Textured bottom meets ASTM F-462-1994 for slip-resistance
  • The non-porous surface makes cleaning and sanitizing faster and better
  • The surface is extremely scratch and stain-resistant

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-462-1994
CARB OTC LEED Compliant
No
Collection
Designer
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
6-1/2 in
IAPMO Listed
No
Length
42 in
Material
Acrylic
Type
Shower Base
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday