0 items

MTI Whirlpools Designer 48 x 36 in. Shower Base with Center Drain

MTISB4836MT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cross-linked cast acrylic construction
  • Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
  • Textured bottom meets ASTM F-462-1994 for slip-resistance
  • The non-porous surface makes cleaning and sanitizing faster and better
  • The surface is extremely scratch and stain-resistant

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-462-1994
CARB OTC LEED Compliant
No
Collection
Designer
Color Finish
White
Color Finish Category
Whites
Configuration
Multi
Depth
1-1/4 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Height
3 in
IAPMO Listed
No
Installation Type
Floor Mount
Length
48 in
Material
Acrylic
NSF Certified
No
Type
MTISB4836
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday