0 items

MTI Whirlpools Basics® 60 x 42 in. Bathtub

MTIMBWIS6042RH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 6 point-massage jets
  • Includes 1-bhp pump, integral front skirting and 3-sided integral tile flange
  • Pre-leveled foam base
  • Textured bottom

SPECIFICATIONS

ADA Compliant
No
AMP
5.5
ANSI Specifications
ANSI Z124.1
ASTM Specifications
ASTM F-462-1994
CARB OTC LEED Compliant
No
Capacity
61 gal
Collection
Basics®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
20-1/4 in
Drain Location
End
Horsepower
1 hp
IAPMO Listed
No
Installation Type
Alcove, Skirted
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
No
Volts
110V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday