0 items

MTI Whirlpools Elise 3 62-1/4 x 35-7/8 in. Freestanding Oval Bathtub with Center Drain

MTIS128

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ESS pedestal base
  • Includes Chrome toe-tap drain kit
  • Soaking bath

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
Capacity
86 gal
Collection
Elise 3
Color Finish
White Gloss
Color Finish Category
Whites
Configuration
Soaker
Depth
23-1/4 in
Drain Location
Center
GSA Approved
No
Height
23-1/4 in
IAPMO Listed
No
Installation Type
Freestanding
Length
62-1/4 in
Material
Engineered Solid Stone™
UL Listed
No
Width
35-7/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday