0 items

MTI Whirlpools Melinda 8 66-1/2 x 35-1/2 in. Freestanding Oval Bathtub with Center Drain

MTIS191BASE191

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acrylic bath shell is thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch and stain-resistant
  • Made in the USA
  • The acrylic shell is reinforced with a thick layer of fiberglass, resin, and titanium backing for added strength and increased insulation
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty
  • This non-porous surface also makes cleaning and sanitizing faster and more effective

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.7, ANSI Z124.1
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
CSA Certified
CSA MTDS-191
Capacity
81 gal
Collection
Melinda 8
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
26-1/2 in
Drain Location
Center
GSA Approved
No
Height
3 in
IAPMO Listed
No
Installation Type
Freestanding
Length
50 in
Material
Acrylic
UL Listed
No
Width
35-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday