0 items

MTI Whirlpools Basics® 66 in. Soaking Freestanding Bathtub with Center Drain

MTIMBSOFSX6636

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extended deck area
  • Pre-leveled foam base
  • Textured bottom

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
ASTM Specifications
ASTM F-462-1994
CARB OTC LEED Compliant
No
CSA Certified
CSA MTIS-OFSX6636
Capacity
71 gal
Collection
Basics®
Color Finish
White
Color Finish Category
Whites
Depth
21-3/4 in
Drain Location
Center
GSA Approved
No
Height
21-3/4 in
IAPMO Listed
No
Installation Type
Freestanding
Length
66 in
Material
Acrylic
NSF Certified
No
UL Listed
No
Width
36-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday