0 items

MTI Whirlpools Elise 5 74 gal Oval Bathtub

MTIS194

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ESS pedestal base
  • Includes integrated slotted overflow with Chrome toe-tap drain kit
  • Soaking bath

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
CARB OTC LEED Compliant
No
Capacity
74 gal
Collection
Elise 5
Color Finish
White Gloss
Color Finish Category
Whites
Configuration
Soaker
Depth
22 in
Drain Location
Center
GSA Approved
No
Height
22 in
IAPMO Listed
No
Installation Type
Freestanding
Length
63 in
Material
Engineered Solid Stone™
UL Listed
No
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday