65-1/2 x 31-3/4 in. Freestanding Bathtub Center Drain in White Gloss
Addison 65-1/2 x 31-3/4 in. Freestanding Bathtub Center Drain in White Gloss
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SculptureStone is a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy
- All Boutique Collection tubs are handcrafted with pride in the USA
- In contrast to some composite material products on the market, MTI Boutique collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating
- This non-porous surface also makes cleaning and sanitizing faster and more effective
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Basin Depth:
- 20 in
- Basin Length:
- 45 in
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 100 gal
- Collection:
- Addison
- Color Finish Category:
- Whites
- Color Finish Name:
- White Gloss
- Configuration:
- Soaker
- Depth:
- 16-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- SculptureStone®
- NSF Certified:
- No
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Length:
- 65-1/2 in
- Overall Width:
- 31-3/4 in
- Soaking Depth:
- 16-1/2 in
- UL Listed:
- Yes
- Weight:
- 279 lb
- Width:
- 31-1/2 in