72-1/2 x 36-3/8 in. Soaker Drop-In Bathtub with Left Drain in White

You last purchased this on
 
MTI Whirlpools®

Adena 72-1/2 x 36-3/8 in. Soaker Drop-In Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

Adena 72-1/2 x 36-3/8 in. Soaker Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #MTIS179WHDI
  • Item #4459175
  • Manufacturer Part #S179-WH-DI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in severaldesigner colors.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
78 gal
Collection:
Adena
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19 in
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
Height:
22-1/2 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Acrylic
NSF Certified:
No
Origin:
Domestic
Overall Length:
72-1/2 in
Overall Width:
36-3/8 in
UL Listed:
Yes