MTI Whirlpools®

Alissa 5 63 x 32 in. Engineered Solid Stone Freestanding Bathtub with Center Drain in White Matte

Part #MTIS197WHMT  |  Manufacturer Part #S197-WH-MT

Color/Finish:
White Matte

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI solid stone tubs are constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • ESS pedestal base
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 74 gal

Collection: Alissa 5

Color Finish: White Matte

Color Finish Category: Whites

Configuration: Soaker

Depth: 16-1/2 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Height: 20-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 61-3/4 in

Material: Engineered Solid Stone™

NSF Certified: No

Origin: Domestic

Shape: Oval

Size: 61-3/4 in x 32-1/4 in x 20-1/2 in

Type: MTIS197BIMT

UL Listed: Yes

Width: 32-1/4 in