MTI Whirlpools®

Andrea® 1 71-5/8 x 31-5/8 in. Freestanding Rectangle Bathtub with Reversible Drain in White

Part #MTIS91ASCULPT3  |  Manufacturer Part #S91ASCULPT3

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Available in severaldesigner colors.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Z124.1, ANSI A112.19.7]

ASTM Specifications: ASTM F-462-1994

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 80 gal

Collection: Andrea® 1

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 19 in

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

Height: 24-3/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 71-5/8 in

Material: Acrylic

NSF Certified: No

Origin: Domestic

Shape: Rectangular

Size: 71-5/8 in x 31-5/8 in x 24-3/4 in

Type: MTIS91ASCULPT3

UL Listed: Yes

Width: 31-5/8 in