MTI Whirlpools®
Andrea® 1 71-5/8 x 31-5/8 in. Whirlpool Drop-In Bathtub with Left Drain in White
Part #MTIP91WHDI | Item #4267819 | Manufacturer Part #P91-WH-DI
Product Details
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- Includes 2-bhp pump
- The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- All Designer Collection tubs are hand crafted with pride in the USA
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: [ANSI Z124.1, ANSI A112.19.7]
Bathtub Shape: Rectangle
Bathtub Type: Air Bath
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 80 gal
Collection: Andrea® 1
Color Finish: White
Color Finish Category: Whites
Configuration: Whirlpool
Depth: 19 in
Drain Location: Left
Drain Opening: 2 in
GSA Approved: No
Hardware Included: Yes
Height: 22-1/4 in
Horsepower: 2 hp
IAPMO Listed: No
Installation Type: Drop-in
Material: Acrylic
NSF Certified: No
Number Of Jets: 6
Origin: Domestic
Overall Length: 71-5/8 in
Overall Width: 31-5/8 in
Pump Location: Right
Shape: Rectangular
Size: 71-5/8 in x 31-5/8 in
UL Listed: Yes
Volts: 110V