59-5/8 x 30 in. Acrylic Shower Base with End and Right Drain in White
Basics® 59-5/8 x 30 in. Acrylic Shower Base with End and Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must be wet-bedded
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462 1994
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 59-5/8 in
- Material:
- Acrylic
- NSF Certified:
- No
- Origin:
- Domestic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6 in
- UL Listed:
- No
- Width:
- 30 in