MTI Whirlpools Basics® 60 x 30 in. Bathtub in Biscuit

MTIMBAIS6030BIRH

Manufacturer Part #: MBAIS6030-BI-RH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features 12 air jets and heater air blower
  • Pre-leveled foam base
  • Includes integral front skirting and 3-sided integral tile flange
  • Textured bottom

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
ANSI Z124.1
ASTM Specifications
ASTM F-462-1994
CARB OTC LEED Compliant
No
Capacity
48 gal
Collection
Basics®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
14-1/2 in
Drain Location
End
GSA Approved
No
Hardware Included
Yes
Height
19-3/4 in
Horsepower
1 hp
IAPMO Listed
No
Installation Type
Alcove, Skirted
Length
60 in
Material
Acrylic
NSF Certified
No
Origin
Domestic
Shape
Rectangular
Size
59-3/4 in x 30 in x 19-1/4 in
UL Listed
No
Volts
110V
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday