MTI Whirlpools®

Basics® 66 x 36-3/4 in. Freestanding Bathtub in White

Part #MTIMBSOFS6636WH  |  Manufacturer Part #MBSOFS6636-WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable cross-linked cast acrylic with a multi-layered backing of fiberglass, resin, and titanium
  • Acrylic is extremely scratch and stain-resistant, yet renewable because the color goes all the way through the material
  • The surface is non-porous, which makes cleaning and sanitizing easier
  • Textured bottom meets ASTM F-462-1994 slip resistance

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

ASTM Specifications: ASTM F-462-1994

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 86 gal

Collection: Basics®

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 18 in

Drain Location: Center

GSA Approved: No

Height: 21-3/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 66 in

Material: Acrylic

NSF Certified: No

Origin: Domestic

Overall Length: 66 in

Overall Width: 36-3/4 in

Shape: Oval

Size: 66 in x 36-3/4 in x 21-3/4 in

UL Listed: No

Width: 36-3/4 in