MTI Whirlpools®

Basics® 66 x 36 in. Freestanding Bathtub in White

Part #MTIMBSOFSX6636WH  |  Manufacturer Part #MBSOFSX6636WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extended deck area
  • Pre-leveled foam base
  • Textured bottom

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

ASTM Specifications: ASTM F-462-1994

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA MTIS-OFSX6636

Capacity: 71 gal

Collection: Basics®

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 18 in

Drain Location: Center

GSA Approved: No

Height: 21-3/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 66 in

Material: Acrylic

NSF Certified: No

Origin: Domestic

Overall Length: 66 in

Overall Width: 36 in

Shape: Oval

Size: 66 in x 36-3/4 in x 21-3/4 in

UL Listed: No

Width: 36-3/4 in