MTI Whirlpools®

Basics® Integral-Skirted Tub in White

Part #MTIMBWIS6032WHRH  |  Manufacturer Part #MBWIS6032-WH-RH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 6 point-massage jets
  • Pre-leveled foam base
  • Includes 1-bhp pump, integral front skirting and 3-sided integral tile flange
  • Textured bottom

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI A112.19.7, ANSI Z124.1

ASTM Specifications: ASTM F-462-1994

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 51 gal

Collection: Basics®

Color Finish: White

Color Finish Category: Whites

Depth: 14-1/2 in

Drain Location: Left

GSA Approved: No

Hardware Included: Yes

Height: 19-1/4 in

Horsepower: 1 hp

IAPMO Listed: No

Installation Type: Alcove, Skirted

Length: 60 in

Material: Acrylic

NSF Certified: No

Number Of Jets: 6

Origin: Domestic

Pump Location: Right

Shape: Rectangular

Size: 60 in x 32 in x 19-1/4 in

UL Listed: No

Volts: 110V

Width: 32 in