MTI Whirlpools®
Boutique 48 x 32 in. SculptureStone® Solid Surface Shower Base with Right Drain in White Matte
Part #MTISBSS4832HDWHRH | Item #4718940 | Manufacturer Part #SBSS4832HDWHRH
Product Details
- Constructed using MTI’s SculptureStone™ material.
- SculptureStone™ is a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including minerals mined from the earth, making it quite “Green”.
- The result is molded stone.
- All are multiple-threshold design with hidden drain.
- Tile flange(s) included to facilitate installation.
- Pre-leveled and includes a foam base.
Specifications
ADA Compliant: No
ASTM Specifications: ASTM F-462 1994
Application: Residential
CARB OTC LEED Compliant: No
Collection: Boutique
Color Finish: White Matte
Color Finish Category: Whites
Depth: 3-1/4 in
Drain Location: Right
Drain Opening: 3-1/2 in
GSA Approved: No
Height: 3-1/4 in
IAPMO Listed: No
Installation Type: Floor Mount
Length: 48 in
Material: SculptureStone®
NSF Certified: No
Origin: Domestic
Shower Base Shape: Rectangle
Threshold Height: 3-1/4 in
UL Listed: Yes
Width: 32 in