60 x 36 in. SculptureStone® Solid Surface Shower Base with Left Drain in White Matte
Boutique 60 x 36 in. SculptureStone® Solid Surface Shower Base with Left Drain in White Matte
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SculptureStone™ is a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including minerals mined from the earth, making it quite “Green”.
- Constructed using MTI’s SculptureStone™ material.
- Tile flange(s) included to facilitate installation.
- Pre-leveled and includes a foam base.
- All are multiple-threshold design with hidden drain.
- The result is molded stone.
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-462 1994
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Boutique
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Drain Location:
- Left
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 60 in
- Material:
- SculptureStone®
- NSF Certified:
- No
- Origin:
- Domestic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3-1/4 in
- UL Listed:
- Yes
- Width:
- 36 in