60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
MTI Whirlpools®

Cameron 2 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

Cameron 2 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #MTIS152WHRH
  • Item #4598206
  • Manufacturer Part #S152-WH-RH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-leveled foam base
  • Includes integral skirting without front access and integral tile flange
  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
55 gal
Collection:
Cameron 2
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Skirted
Material:
Acrylic
NSF Certified:
No
Origin:
Domestic
Overall Height:
20 in
Overall Length:
60 in
Overall Width:
30 in
Shape:
Rectangular
UL Listed:
Yes